Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

316 2'' X 2'' 150# HEX NIPPLE A351

SFP.31622HN - UNSPSC 40173303
5267136002961 1
316 2'' X 2'' 150# HEX NIPPLE A351 316 2'' X 2'' 150# HEX NIPPLE A351
316 2'' X 2'' 150# HEX NIPPLE A351

Delivery

In stock delivery from our warehouses.

316 2'' X 2'' 150# HEX NIPPLE A351 — SFP.31622HN
  • 316 .25'' X .25'' 150# HEX NIPPLE A351 — SFP.316.25.25HN
  • 316 .375'' X .375'' 150# HEX NIPPLE A351 — SFP.316.375.375HN
  • 316 .5'' X .5'' 150# HEX NIPPLE A351 — SFP.316.5.5HN
  • 316 .75'' X .75'' 150# HEX NIPPLE A351 — SFP.316.75.75HN
  • 316 1.25'' X 1.25'' 150# HEX NIPPLE A351 — SFP.3161.251.25HN
  • 316 1.5'' X 1.5'' 150# HEX NIPPLE A351 — SFP.3161.51.5HN
  • 316 1'' X 1'' 150# HEX NIPPLE A351 — SFP.31611HN
  • 316 2'' X 2'' 150# HEX NIPPLE A351 — SFP.31622HN
  • 316 3'' X 3'' 150# HEX NIPPLE A351 — SFP.31633HN
  • 316 4'' X 4'' 150# HEX NIPPLE A351 — SFP.31644HN

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Width across flats      63 mm || Wrench size 63 mm || 63 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Hex nipple
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362230936

Customers Also Viewed

Is Often Bought With

You Might Also Like